Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 10A, 600V AC, Non-Indicating, 10 PK
Mfr # KTK-R-10
Zoro # G809760676
product price: $183.99
/pk 10, $18.40/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class CC
- Series KTK-R
- Speed Fast-Acting
- Amps 10A
- AC Voltage Rating 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # KTK-R-10
- Zoro # G809760676
- UPC # 51712420686
- Country of Origin United States
- Category UL Class Fuses
Dimensions
Length | 1-1/2 in |
Diameter | 13/32 in |
Details
Class | CC |
Series | KTK-R |
Speed | Fast-Acting |
Amps | 10A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | Not Rated |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 600V AC |
Body Style | Cylindrical |
Body Material | Melamine |
Equivalent Brand and Series | Bussmann KTK-R, Littelfuse KLKR, Mersen ATMR |
Equivalent Series | ATMR, KLKR, KTK-R |
Fits Fuse Block Style | Rejection |
Compatible Fuse Block Series | BC, BCM, C2617, C5268, CHCC, HPF, OPM-1038, OPM-NG |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Description
The Cooper Bussmann KTK R 10 featuring a melamine tube and nickel plated brass end caps this fast acting fuse provides general purpose circuit protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Hour Meter, Electrical, 2.31 in, Round (T50A5279)
- GROTE 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK (84-3010)
- KNIPEX End Ferrules, 14 AWG (2.5mm2) Tw, PK100 (97 99 374)
- 3M One Hole Lug Connector, 350 kcmil, PK10 (31056)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 45A, 300V AC, Non-Indicating (JJN-45)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 35A, 600V AC, Non-Indicating (NOS-35)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 7A, 600V AC, Indicating (FRS-R-7ID)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 4A, 600V AC, Non-Indicating (LPJ-4SP)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 40A, 250V AC, Non-Indicating (FRN-R-40)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (LPJ-17-1/2SP)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 50A, 600V AC, Indicating (FRS-R-50ID)
- Eaton Bussmann UL Class Fuses