Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, C520 Series, Fast-Acting, 0.1A, 250V AC, Non-Indicating
Mfr # BK/C520-100-R
Zoro # G605879855
product price: $2.25
/ea
Sold in multiples of 100 for $225.00
$225.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C520
- Speed Fast-Acting
- Amps 0.1A
- AC Voltage Rating 250V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/C520-100-R
- Zoro # G605879855
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 15 mm |
Diameter | 5 mm |
Details
Series | C520 |
Speed | Fast-Acting |
Amps | 0.1A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 35A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON SWITCH LIMIT 250 ENC 300 (R31420)
- VELVAC 12-10 AWG Heat-Shrink Fork Terminal 1/4" Stud PK10 (37425)
- NVENT CADDY Mounting Strap, NOVAL Accessory, Steel (TEBS1624)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 400A, Fast-Acting, 250V AC, Bolt-On (FWX-400A)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 40A, 600V AC, Non-Indicating (DFJ-40)
- EATON BUSSMANN 42 Mini Fuse Bonus Pack (NO.43)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 30A, 480V AC, Non-Indicating (SC-30)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 1.60A, 600V AC, Non-Indicating (FRS-R-1-6/10)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 30A, 600V AC, Non-Indicating (DFJ-30)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.125A, 600V AC, Non-Indicating (FNQ-R-1-1/8)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 2A, 600V AC, Non-Indicating (SC-2)
- Eaton Bussmann UL Class Fuses