Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, C518 Series, Fast-Acting, 0.375A, 250V AC
Mfr # BK/C518-375-R
Zoro # G105879805
product price: $2.49
/ea
Sold in multiples of 100 for $249.00
$249.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C518
- Speed Fast-Acting
- Amps 0.375A
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/C518-375-R
- Zoro # G105879805
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 15 mm |
Diameter | 5 mm |
Details
Series | C518 |
Speed | Fast-Acting |
Amps | 0.375A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Interrupt Rating | 35A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG DADDY Magnetic Cable Tie Mount, UL Listed 10 lb (62411-10)
- ALLIED TUBE & CONDUIT EMT Conduit, 4 In., 10 ft. L, Steel (858965)
- FLEX-STRUT Fixture Nut (FS-6461 E/G)
- EATON BUSSMANN Semiconductor Fuse, FWP Series, 40A, Fast-Acting, 700V AC, Cylindrical (FWP-40A22F)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 40A, 600V AC, Indicating (TCF40)
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 5A, FNQ-R Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (FNQ-R-5)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 90A, 300V AC, Non-Indicating (JJN-90)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 0.2A, 250V AC, Non-Indicating (BP/GMA-200MA)
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 30A, LP-CC Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (LP-CC-30)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 90A, 600V AC, Non-Indicating (JJS-90)
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 30A, 250V AC, Indicating (A2D30R)
- Eaton Bussmann Fuses