Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, C518 Series, Fast-Acting, 0.25A, 250V AC
Mfr # BK/C518-250-R
Zoro # G505879559
product price: $2.45
/ea
Sold in multiples of 100 for $245.00
$245.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C518
- Speed Fast-Acting
- Amps 0.25A
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/C518-250-R
- Zoro # G505879559
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 15 mm |
Diameter | 5 mm |
Details
Series | C518 |
Speed | Fast-Acting |
Amps | 0.25A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Interrupt Rating | 35A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LR00)
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 10A, DPDT, 36 sec. (9050JCK18V20)
- CYBERPOWER 20 AWG 9 V 5 ft. L Power Adapter (CPUAC1U1300)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C66B2)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 300A, 600V AC, Indicating (LPJ-300SPI)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 200A, 600V AC, Non-Indicating (LPJ-200SP)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 50A, 600V AC, Non-Indicating (JKS-50)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 4A, 600V AC, Non-Indicating (LPJ-4SP)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 2.5A, 600V AC, Non-Indicating (KTK-R-2-1/2)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 9A, 600V AC, Non-Indicating (LP-CC-9)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 45A, 600V AC, Indicating (TRS45RID)
- Eaton Bussmann Fuses