Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, ATC Series, Fast-Acting, 4A, 32V AC, Non-Indicating
Mfr # BK/ATC-4
Zoro # G605879947
product price: $1.55
/ea
Sold in multiples of 500 for $775.00
$775.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ATC
- Speed Fast-Acting
- Amps 4A
- AC Voltage Rating 32V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/ATC-4
- Zoro # G605879947
- Country of Origin United States
- Category UL Class Fuses
Dimensions
Length | 0.76 in |
Diameter | 0.207 in |
Details
Series | ATC |
Speed | Fast-Acting |
Amps | 4A |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 1kA at 32V DC |
Body Material | Plastic |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A8N6P)
- LEVITON 2-Gang Standard Thermoset Blank Wall Plate, White (001-88025)
- L.H. DOTTIE L.H. Dottie 2'' EMT Plastic Bushing, 25PK (EMTB200)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 30A, 600V AC, Indicating (FRS-R-30ID)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 35A, 600V AC, Non-Indicating (JKS-35)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 8A, 600V AC, Non-Indicating (DFJ-8)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 200A, 600V AC, Non-Indicating (LPJ-200SP)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 2A, 600V AC, Non-Indicating (KTK-R-2)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (LPS-RK-6-1/4SP)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 3/10A, 600V AC, Nonindicating (TRS3/10R)
- Eaton Bussmann Fuses