Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, ANN Series, Very Fast Acting, 35A, 125V AC, Non-Indicating
Mfr # ANN-35
Zoro # G305879759
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ANN
- Speed Very Fast Acting
- Amps 35A
- AC Voltage Rating 125V AC
- DC Voltage Rating 80V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # ANN-35
- Zoro # G305879759
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 3.35 in |
Details
Series | ANN |
Speed | Very Fast Acting |
Amps | 35A |
AC Voltage Rating | 125V AC |
DC Voltage Rating | 80V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 2.5kA at 125V AC, 2.7kA at 80V DC |
Body Style | Blade |
Item | UL Class Fuse |
Weight | 0.27 lb |
Mounting | Stud |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 22 AWG Gauge, 0.0253" Diameter, 1000 Feet (22SS316L1000)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-5)
- SUPERIOR ELECTRIC 9 Feet 12 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC123)
- SQUARE D Load center accessory, QO, label, home directory, 1 thru 42 (PSDS)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 200A, 300V AC, Non-Indicating (JJN-200)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 6A, 600V AC, Non-Indicating (FRS-R-6)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 60A, 250V AC, Non-Indicating (NON-60)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 20A, 600V AC, Indicating (LPS-RK-20SPI)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 110A, 600V AC, Non-Indicating (JKS-110)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.125A, 600V AC, Non-Indicating (FNQ-R-1-1/8)
- LITTELFUSE UL Class Fuse, L75QS Series, Very Fast Acting, 450A, Not Rated, Non-Indicating (L75QS450.X)
- Eaton Bussmann UL Class Fuses