Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, AGX Series, Fast-Acting, 8A, 250V AC, Non-Indicating
Mfr # BK/AGX-8
Zoro # G505879979
product price: $1.39
/ea
Sold in multiples of 100 for $139.00
$139.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGX
- Speed Fast-Acting
- Amps 8A
- AC Voltage Rating 250V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/AGX-8
- Zoro # G505879979
- Country of Origin Taiwan, Province of China
- Category UL Class Fuses
Dimensions
Length | 1 in |
Diameter | 1/4 in |
Details
Series | AGX |
Speed | Fast-Acting |
Amps | 8A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Coupling Comb, Rgd/Imc, Emt, 1/2", Steel (1352)
- SCHNEIDER ELECTRIC VoltageSensingRelay, 8A, 60-280VAC, 9Pin (RM22UB34)
- EATON Pilot Light Lens, 30mm, Blue, Plastic (HT8LB)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 1.25A, 250V AC, 35A at 250V AC, 5 PK (S500-1.25-R)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 2A, 125V AC, Non-Indicating (BP/GMA-2A)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 10A, 600V AC, Non-Indicating (DFJ-10)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 300A, 250V AC, Non-Indicating (FRN-R-300)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 100A, 300V AC, Non-Indicating (JJN-100)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 30A, 600V AC, Non-Indicating (LPS-RK-30SP)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 15A, 600V AC, Indicating (LPS-RK-15SPI)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 3A, 250V AC (OT3)
- Eaton Bussmann Fuses