Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, AGX Series, Fast-Acting, 3A, 250V AC, Non-Indicating
Mfr # BK/AGX-3
Zoro # G205880022
product price: $1.65
/ea
Sold in multiples of 100 for $165.00
$165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGX
- Speed Fast-Acting
- Amps 3A
- AC Voltage Rating 250V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/AGX-3
- Zoro # G205880022
- Country of Origin Taiwan, Province of China
- Category UL Class Fuses
Dimensions
Length | 1 in |
Diameter | 1/4 in |
Details
Series | AGX |
Speed | Fast-Acting |
Amps | 3A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRC-12D)
- DYNO DYNO: DATACOM & NETWORK ACCESSORIES -RJ45-CAT6 - GESS Network connector CAT 6 - RJ-45 - M, PK 50 (DYN-309984)
- LEVITON Receptacle (AFTR2-W)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC37D0375B)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 350A, 600V AC, Non-Indicating (JJS-350)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (LPJ-2-1/4SP)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 15A, 600V AC, Non-Indicating (NOS-15)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 110A, 600V AC, Non-Indicating (FRS-R-110)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 90A, 600V AC, Non-Indicating (JKS-90)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 1A, 600V AC, Non-Indicating (KTK-R-1)
- MIDWEST FASTENER UL Class Fuse, MDL Series, Time-Delay, 6.25A, 250V AC, 5 PK (67276)
- Eaton Bussmann UL Class Fuses