Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, AGW Series, Fast-Acting, 7.5A, 32V AC, Non-Indicating
Mfr # BK/AGW-7-1/2
Zoro # G205879842
product price: $1.79
/ea
Sold in multiples of 50 for $89.50
$89.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGW
- Speed Fast-Acting
- Amps 7.5A
- AC Voltage Rating 32V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/AGW-7-1/2
- Zoro # G205879842
- Country of Origin Taiwan, Province of China
- Category UL Class Fuses
Dimensions
Length | 7/8 in |
Diameter | 1/4 in |
Details
Series | AGW |
Speed | Fast-Acting |
Amps | 7.5A |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 1kA at 32V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VYC-WH)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7440C)
- MAX Butt Seam Flag Connector, 4 ga, 5/16", PK10 (107425-010)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 1P 25A, Hz: 50/60 (C25ANB125A)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 125A, 250V AC, Non-Indicating (LPN-RK-125SP)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 45A, 480V AC, Non-Indicating (SC-45)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 5A, 600V AC, Non-Indicating (KTK-R-5)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SPI Series, Time-Delay, 35A, 250V AC, Indicating (LPN-RK-35SPI)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 10A, 300V AC, Non-Indicating (JJN-10)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 20A, 300V AC, Non-Indicating (JJN-20)
- MERSEN UL Class CC Fuse, CC Class, ATMR Series, Fast-Acting, 3/4A, 600V AC, Non-Indicating (ATMR3/4)
- Eaton Bussmann Fuses