Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, AGW Series, Fast-Acting, 4A, 32V AC, Non-Indicating
Mfr # BK/AGW-4
Zoro # G005879868
product price: $2.35
/ea
Sold in multiples of 40 for $94.00
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGW
- Speed Fast-Acting
- Amps 4A
- AC Voltage Rating 32V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/AGW-4
- Zoro # G005879868
- UPC # 51712315111
- Country of Origin Taiwan, Province of China
- Category UL Class Fuses
Dimensions
Length | 7/8 in |
Diameter | 1/4 in |
Details
Series | AGW |
Speed | Fast-Acting |
Amps | 4A |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 1kA at 32V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Weight | 0.004 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG5)
- PANDUIT Cable Tie, Mnt, Eh, 1/4screw, Wrnyl, PK25 (TMEH-S25-Q0)
- PANDUIT Wiring Duct Cover, Flush, PVC, 72 in L, 1-1/4 in W, Gray, Use With 1 in Wiring Duct (C1LG6-F)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YA25LB)
- EATON BUSSMANN UL Class Fuse, AGC Series, Fast-Acting, 1A, 250V AC, Non-Indicating (BP/AGC-1-RP)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 1A, 250V AC, Non-Indicating (NON-1)
- EATON BUSSMANN UL Class Fuse, H Class, REN Series, Time-Delay, 3A, 250V AC, Non-indicating (REN-3)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 4.50A, 250V AC, Non-Indicating (FRN-R-4-1/2)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 2A, 600V AC, Non-Indicating (DFJ-2)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 4A, 600V AC, Non-Indicating (LPJ-4SP)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 9A, 600V AC, Non-Indicating (LP-CC-9)
- Eaton Bussmann Fuses