Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, AGW Series, Fast-Acting, 15A, 32V AC, Non-Indicating
Mfr # BK/AGW-15
Zoro # G505879870
product price: $1.65
/ea
Sold in multiples of 55 for $90.75
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGW
- Speed Fast-Acting
- Amps 15A
- AC Voltage Rating 32V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/AGW-15
- Zoro # G505879870
- Country of Origin Taiwan, Province of China
- Category UL Class Fuses
Dimensions
Length | 7/8 in |
Diameter | 1/4 in |
Details
Series | AGW |
Speed | Fast-Acting |
Amps | 15A |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 1kA at 32V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 512215 GFCI Outlet Cover - Black (J45-512215)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A, Reversing: No (XTCE032C10A)
- TELEMECANIQUE SENSORS Replacement Contact Block, 1NO/1NC (XE2SP2151)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 50 ft, Gray, Series: 6000 (6001-24-00)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 175A, 600V AC, Non-Indicating (JJS-175)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 35A, 600V AC, Non-Indicating (FRS-R-35)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 45A, 600V AC, Non-Indicating (KTS-R-45)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 1A, 600V AC, Non-Indicating (KTK-R-1)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 15A, 600V AC, Non-Indicating (DFJ-15)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 20A, LP-CC Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (LP-CC-20)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 0.5A, 250V AC, Non-Indicating (BP/GMA-500MA)
- Eaton Bussmann UL Class Fuses