Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, AGU Series, Fast-Acting, 60A
Mfr # BP/AGU-60GP-RP
Zoro # G806902840
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGU
- Speed Fast-Acting
- Amps 60A
- Brand EATON BUSSMANN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BP/AGU-60GP-RP
- Zoro # G806902840
- UPC # 51712178518
- Country of Origin Mexico
- Category UL Class Fuses
Details
Series | AGU |
Speed | Fast-Acting |
Amps | 60A |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 16 WG to 14 WG x #6 Uninsulated Ring Terminals 20PK (70067)
- NEXTGEN WP1026WHV1 Cable Access Strap; White (NE698554)
- DAYTON Current Sensing Relay, 5 to 50A, 24VAC (15V826)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A10N10P)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 70A, 600V AC, Non-Indicating (LPJ-70SP)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 110A, 600V AC, Non-Indicating (LPJ-110SP)
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 1A, LP-CC Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (LP-CC-1)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 3A, 250V AC, Non-Indicating (NON-3)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 400A, 600V AC, Non-Indicating (JJS-400)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 80A, 300V AC, Non-Indicating (JJN-80)
- MIDWEST FASTENER UL Class Fuse, AGA Series, Fast-Acting, 15A, 32V AC, 5 PK (67232)
- Eaton Bussmann UL Class Fuses