Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, AGC Series, Fast-Acting, 7A, 250V AC, Non-Indicating
Mfr # AGC-7
Zoro # G505879863
product price: $2.29
/ea
Sold in multiples of 45 for $103.05
$103.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Speed Fast-Acting
- Amps 7A
- AC Voltage Rating 250V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # AGC-7
- Zoro # G505879863
- UPC # 51712703734
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 1-1/4 in |
Diameter | 1/4 in |
Details
Series | AGC |
Speed | Fast-Acting |
Amps | 7A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Weight | 0.006 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30323)
- FLUKE Fluke 114 Electrical TRMS Multimeter, CAT III 600 V safety rated (2538783)
- HUBBELL GFCI Rceptcle, Hspital, Blk, 20A, 1 HP (SNAPGF83BLK)
- EATON Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP40B200V25)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 25A, 250V AC, Non-Indicating (LPN-RK-25SP)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 2.5A, 600V AC, Non-Indicating (FNQ-R-2-1/2)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 45A, 250V AC, Non-Indicating (NON-45)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 45A, 600V AC, Indicating (TCF45)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 300A, 600V AC, Non-Indicating (JJS-300)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 5.60A, 600V AC, Non-Indicating (LPS-RK-5-6/10SP)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 4A, 600V AC, Indicating (AJT4N)
- Eaton Bussmann Fuses