Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, AGC Series, Fast-Acting, 6A, 250V AC, Non-Indicating
Mfr # BP/AGC-6-RP
Zoro # G4623452
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Speed Fast-Acting
- Amps 6A
- AC Voltage Rating 250V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/AGC-6-RP
- Zoro # G4623452
- UPC # 51712121453
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 1-1/4 in |
Diameter | 1/4 in |
Details
Series | AGC |
Speed | Fast-Acting |
Amps | 6A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Description
Fast acting AGC glass tube electronic fuse for use with cordless phones stereo speakers CB radios electric fences. 1-1/4 inch length x 1/4 inch diameter 250 volt.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 80#, 14", Black, 100/Case (CTUV1480)
- LEVITON Occupncy Univ Switch Iv (R01-IPS02-1LI)
- QUAZITE Underground Enclosure Assembly, Lighting Cover, 12 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80129)
- WOODS Extension Cord 50'L Org (723)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 8A, 600V AC, Non-Indicating (FNQ-R-8)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 20A, 600V AC, Indicating (LPS-RK-20SPI)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.10A, 250V AC, Non-Indicating (FRN-R-1/10)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (FRN-R-60)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 4.5A, 600V AC, Non-Indicating (FNQ-R-4-1/2)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 30A, 250V AC, Non-Indicating (FRN-R-30)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 40A, 600V AC, Non-Indicating (JLS040)
- Eaton Bussmann Fuses