Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, AGC Series, Fast-Acting, 5A, 250V AC, Non-Indicating
Mfr # BK/AGC-V-5-R
Zoro # G205879668
product price: $2.25
/ea
Sold in multiples of 35 for $78.75
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Speed Fast-Acting
- Amps 5A
- AC Voltage Rating 250V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/AGC-V-5-R
- Zoro # G205879668
- UPC # 51712655675
- Country of Origin Taiwan, Province of China
- Category UL Class Fuses
Dimensions
Length | 1-1/4 in |
Diameter | 1/4 in |
Details
Series | AGC |
Speed | Fast-Acting |
Amps | 5A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Weight | 0.001 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, G Class, AG Series, Time Delay, 8 A, 600V AC, Nonindicating (AG8)
- HUBBELL 20A Watertight Locking Receptacle 2P 3W 277VAC (HBL67W49)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB100N011F2)
- TRIPP LITE UPS System, 1 kVA, 4 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART1200XLHG)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 8A, 600V AC, Non-Indicating (SC-8)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 5.60A, 250V AC, Non-Indicating (FRN-R-5-6/10)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 300A, 600V AC, Non-Indicating (JKS-300)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 15A, 600V AC, Non-Indicating (NOS-15)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 6A, 600V AC, Non-Indicating (FNQ-R-6)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 30A, 600V AC, Indicating (LPS-RK-30SPI)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 80A, 600V AC, Indicating (TCF80)
- Eaton Bussmann Fuses