Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, AGC Series, Fast-Acting, 4A, 250V AC, Non-Indicating
Mfr # BK/AGC-4-R
Zoro # G605879954
Sold in multiples of 100 for $129.00
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Speed Fast-Acting
- Amps 4A
- AC Voltage Rating 250V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BK/AGC-4-R
- Zoro # G605879954
- Country of Origin Taiwan, Province of China
- Category UL Class Fuses
Dimensions
Length | 1-1/4 in |
Diameter | 1/4 in |
Details
Series | AGC |
Speed | Fast-Acting |
Amps | 4A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Weight | 0.004 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Cord Ext White 3Out 9Ft Office (OR890609)
- PANDUIT Butt Splice Connector, Blue, 1.150in, PK100 (BSN14-C)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, bus connector kit, 1 pole, one end (S33928)
- QUAZITE Underground Enclosure Cover, Blank Cover, 20-1/4 x 13-3/8 Enclosure, 8000 lbs., Polymer Concrete (PG1118CA0009)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 125A, 600V AC, Non-Indicating (LPS-RK-125SP)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 12A, 250V AC, Non-Indicating (FRN-R-12)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 4.50A, 250V AC, Non-Indicating (FRN-R-4-1/2)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 1.6A, 600V AC, Non-Indicating (LP-CC-1-6/10)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 90A, 600V AC, Non-Indicating (FRS-R-90)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 200A, 600V AC, Non-Indicating (JJS-200)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 0.75A, 600V AC, Non-Indicating (KLKR.750)
- Eaton Bussmann Fuses