Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, AGC Series, Fast-Acting, 40A, 32V AC, Non-Indicating
Mfr # BK/AGC-V-40-R
Zoro # G005879745
product price: $2.29
/ea
Sold in multiples of 35 for $80.15
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Speed Fast-Acting
- Amps 40A
- AC Voltage Rating 32V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/AGC-V-40-R
- Zoro # G005879745
- Country of Origin Taiwan, Province of China
- Category UL Class Fuses
Dimensions
Length | 1-1/4 in |
Diameter | 1/4 in |
Details
Series | AGC |
Speed | Fast-Acting |
Amps | 40A |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 1kA at 32V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 3 Pole, 120/240V AC (QOB340)
- EATON BUSSMANN Panel Mount Circuit Breaker, 15 A, 32V DC (CB174-15)
- ANCOR 14" UV Black Mounting Cable Zip Ties - 100 Pack (199258)
- RACO RGD/IMC COMPR CONNECTOR 1" STEEL (1804)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 8A, 600V AC, Non-Indicating (LPJ-8SP)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 45A, 250V AC, Non-Indicating (FRN-R-45)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 9A, 600V AC, Non-Indicating (FRS-R-9)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 9A, 600V AC, Non-Indicating (KTK-R-9)
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 150A, 250V AC, Non-Indicating (NON-150)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 200A, 600V AC, Non-Indicating (KTS-R-200)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 250A, 600V AC, Non-Indicating (JKS-250)
- Eaton Bussmann Fuses