Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, AGC Series, Fast-Acting, 2A, 250V AC, Non-Indicating
Mfr # BP/AGC-2-RP
Zoro # G707091162
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Speed Fast-Acting
- Amps 2A
- AC Voltage Rating 250V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/AGC-2-RP
- Zoro # G707091162
- UPC # 51712175654
- Country of Origin Taiwan, Province of China
- Category UL Class Fuses
Dimensions
Length | 1-1/4 in |
Diameter | 1/4 in |
Details
Series | AGC |
Speed | Fast-Acting |
Amps | 2A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 100A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 7.9" L Cable Tie OR PK 100 (36J217)
- MERSEN IEC NH Fuse Link, T21 Series, 50A, gG, 500V AC, Square (T212974)
- EATON BUSSMANN Semiconductor Fuse, FWC Series, 8A, Fast-Acting, 600V AC, Cylindrical (FWC-8A10F)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 0.5 ft. (9544)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 45A, 600V AC, Non-Indicating (JJS-45)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 12A, 600V AC, Indicating (LPJ-12SPI)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 100A, 250V AC, Non-Indicating (FRN-R-100)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 20A, 600V AC, Indicating (FRS-R-20ID)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 125A, 600V AC, Non-Indicating (JKS-125)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 0.20A, 600V AC, Non-Indicating (FRS-R-2/10)
- EATON BUSSMANN UL Class Fuse, AGC Series, Fast-Acting, 6A, 250V AC, Non-Indicating (BP/AGC-6-RP)
- Eaton Bussmann UL Class Fuses