Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, AGC Series, Fast-Acting, 25A, 32V AC, Non-Indicating
Mfr # BK/AGC-V-25-R
Zoro # G205879767
Sold in multiples of 40 for $78.00
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Speed Fast-Acting
- Amps 25A
- AC Voltage Rating 32V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BK/AGC-V-25-R
- Zoro # G205879767
- Country of Origin Taiwan, Province of China
- Category UL Class Fuses
Dimensions
Length | 1-1/4 in |
Diameter | 1/4 in |
Details
Series | AGC |
Speed | Fast-Acting |
Amps | 25A |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 1kA at 32V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 30.3 cu in, Ceiling/Wall Box, Steel, Square (233)
- WIEGMANN N1 CONNECTOR (HS/S WW) 6X6 CRBN STL-GALV (C0606G)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MVU14-187DFK)
- EATON Thermal Unit, 13.68 to 15.12A (MSH17-1A)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 7A, 600V AC, Indicating (FRS-R-7ID)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 1.60A, 600V AC, Non-Indicating (LPJ-1-6/10SP)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 6A, 600V AC, Non-Indicating (FRS-R-6)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 2A, 600V AC, Non-Indicating (LPJ-2SP)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 10A, 600V AC, Non-Indicating (JJS-10)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 7A, 600V AC, Non-Indicating (KTK-R-7)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 6A, 600V AC, Nonindicating (TRS6R)
- Eaton Bussmann Fuses