Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, AGC Series, Fast-Acting, 20A
Mfr # B6P-BPAGC20RP
Zoro # G604152591
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Speed Fast-Acting
- Amps 20A
- Body Material Glass
- Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # B6P-BPAGC20RP
- Zoro # G604152591
- UPC # 51712814959
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 1-1/4 in |
Diameter | 1/4 in |
Details
Series | AGC |
Speed | Fast-Acting |
Amps | 20A |
Body Material | Glass |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Description
Features
- 20 Amp electronic glass fast-acting tube fuse.
- 0.25 x 1.25 in. glass tube with nickel-plated brass end caps.
- 250 Volt max.
- UL Listed
- Pack - 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Connector, 300 kcmil, PK10 (54178)
- HUBBELL 60A Locking Receptacle 3P 4W 600VAC BK (HBL26410)
- INTERMATIC Timer, Elect, WallSwitch, 120-277V, 20A, LtAl (EI400LAC)
- INTERMATIC Electromechanical Timer, 7 Day Compact (T2005)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 125A, 600V AC, Non-Indicating (FRS-R-125)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 175A, 300V AC, Non-Indicating (JJN-175)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 45A, 600V AC, Non-Indicating (FRS-R-45)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 5A, 600V AC, Non-Indicating (NOS-5)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 225A, 600V AC, Non-Indicating (LPJ-225SP)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 45A, 600V AC, Non-Indicating (LPS-RK-45SP)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (CCMR01.5)
- Eaton Bussmann UL Class Fuses