UL Class Fuse, AGC Series, Fast-Acting, 10A
Mfr # B6P-BPAGC10RP
Zoro # G004152580
Key Features
- Series AGC
- Speed Fast-Acting
- Amps 10A
- Body Material Glass
- Length 1-1/4 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # B6P-BPAGC10RP
- Zoro # G004152580
- UPC # 51712121088
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 1-1/4 in |
Diameter | 1/4 in |
Details
Series | AGC |
Speed | Fast-Acting |
Amps | 10A |
Body Material | Glass |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Description
Used in older-model cars, glass tube fuses today are found primarily in automotive accessory applications. Appliances & Consumer Electronics: Glass and ceramic tube fuses are often used to protect appliances and consumer electronics. Fuses are the preferred method of protection due to their accuracy, small size and reliability. There are two basic types of fuses available for appliances and consumer electronics: fast-acting or time-delay. Any replacement fuse must match the one it's replacing. In general, fast-acting fuses are a single strand of wire or strip of metal. Time-delay fuses usually have a coiled wire, a thick element wrapped in wire, or a spring. Most electronic fuses will have the voltage and amp rating stamped on the end cap. The type of fuse can generally be visually identified.
Features- AGC - 1/4 in. x 1-1/4 in. Fast-Acting, Glass Tube Fuses
- Rated 10 Amp at 250 Vac
- 200A Interrupting Rate
- Glass tube, nickel-plated brass end cap construction
- Pack - 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 1A, 600V AC, Non-Indicating (JKS-1)
- ERICO 5/8 In. x 8 Ft. Galvanized Steel Ground Rod (815880UPC)
- HARTING M20 Rectangular Connector Hood, 57 mm H (19300101520)
- NITE IZE 24" L Gear Tie BK PK 2 (GT24-01-2R3)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 5A, 250V AC, Non-Indicating (FRN-R-5)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 4.50A, 600V AC, Non-Indicating (LPJ-4-1/2SP)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 6A, 250V AC, Non-Indicating (LPN-RK-6SP)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 100A, 600V AC, Non-Indicating (KTS-R-100)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 40A, 600V AC, Indicating (LPS-RK-40SPI)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 0.30A, 600V AC, Non-Indicating (FRS-R-3/10)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 60A, 250V AC, Non-Indicating (FLNR060)
- Eaton Bussmann UL Class Fuses