Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, AGC Series, Fast-Acting, 10A, 250V AC, Non-Indicating
Mfr # BK/AGC-V-10-R
Zoro # G505879764
product price: $1.95
/ea
Sold in multiples of 40 for $78.00
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Speed Fast-Acting
- Amps 10A
- AC Voltage Rating 250V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/AGC-V-10-R
- Zoro # G505879764
- Country of Origin Taiwan, Province of China
- Category UL Class Fuses
Dimensions
Length | 1-1/4 in |
Diameter | 1/4 in |
Details
Series | AGC |
Speed | Fast-Acting |
Amps | 10A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Twist On Wire Connector, 22-12 AWG, PK500 (O/B+Jug)
- IFM Short Swivel Bracket, Stainless Steel (E20870)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ2I)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- EATON BUSSMANN UL Class Fuse, L Class, KRP-C Series, Time-Delay, 800A, 600V AC, Non-Indicating (KRP-C-800SP)
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 400A, 600V AC, Non-Indicating (NOS-400)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 3A, 600V AC, Non-Indicating (KTK-R-3)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 40A, 250V AC, Non-Indicating (FRN-R-40)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 60A, 600V AC, Indicating (LPJ-60SPI)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 3.50A, 600V AC, Non-Indicating (FRS-R-3-1/2)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 40A, 250V AC, Non-Indicating (LPN-RK-40SP)
- Eaton Bussmann Fuses