Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, AGC Series, Fast-Acting, 10A, 250V AC, Non-Indicating
Mfr # AGC-10
Zoro # G005879714
product price: $2.15
/ea
Sold in multiples of 45 for $96.75
$96.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series AGC
- Speed Fast-Acting
- Amps 10A
- AC Voltage Rating 250V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # AGC-10
- Zoro # G005879714
- UPC # 51712703925
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 1-1/4 in |
Diameter | 1/4 in |
Details
Series | AGC |
Speed | Fast-Acting |
Amps | 10A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Weight | 0.004 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 gy UL/CSA 3m (7000-12241-2150300)
- MONOPRICE Phone Cable, Rj11, 6P4C, Strgt, 7 ft. (928)
- TAYMAC Closure Plug, 3/4" NPT, Gray, 4 pcs. (CP475S)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #10 Stud PK100 (4FRH5)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SPI Series, Time-Delay, 175A, 250V AC, Indicating (LPN-RK-175SPI)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 10A, 600V AC, Non-Indicating (FRS-R-10)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 60A, 250V AC, Indicating (FRN-R-60ID)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 80A, 300V AC, Non-Indicating (JJN-80)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 3A, 600V AC, Non-Indicating (LPJ-3SP)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 50A, 250V AC, Indicating (FRN-R-50ID)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 6A, 250V AC, Non-Indicating (NON-6)
- Eaton Bussmann UL Class Fuses