Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, AGC Series, Fast-Acting, 0.75A, 250V AC, Non-Indicating
Mfr # AGC-3/4
Zoro # G205879743
product price: $2.39
/ea
Sold in multiples of 45 for $107.55
$107.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Speed Fast-Acting
- Amps 0.75A
- AC Voltage Rating 250V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # AGC-3/4
- Zoro # G205879743
- UPC # 51712703727
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 1-1/4 in |
Diameter | 1/4 in |
Details
Series | AGC |
Speed | Fast-Acting |
Amps | 0.75A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 35A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Weight | 0.007 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L (2457SW0003)
- WILSON ELECTRONICS 75' WILSON400 Coax Cable, 952375 (952375)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor (LA4DC3U)
- STARTECH.COM RESEALABLE ZIP TIES (CBMZTS10N4)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 5A, 600V AC, Non-Indicating (NOS-5)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SPI Series, Time-Delay, 125A, 250V AC, Indicating (LPN-RK-125SPI)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 20A, 600V AC, Non-Indicating (LPS-RK-20SP)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 6A, 600V AC, Indicating (LPJ-6SPI)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 80A, 600V AC, Non-Indicating (LPJ-80SP)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 3.50A, 600V AC, Non-Indicating (LPS-RK-3-1/2SP)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (FRS-R-1-1/4)
- Eaton Bussmann Fuses