Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, AGC Series, Fast-Acting, 0.125A, 250V AC, Non-Indicating
Mfr # AGC-1/8
Zoro # G505879733
product price: $11.99
/ea
Sold in multiples of 18 for $215.82
$215.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Speed Fast-Acting
- Amps 0.125A
- AC Voltage Rating 250V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # AGC-1/8
- Zoro # G505879733
- UPC # 51712703604
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 1-1/4 in |
Diameter | 1/4 in |
Details
Series | AGC |
Speed | Fast-Acting |
Amps | 0.125A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 35A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Weight | 0.008 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P4W)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO (IGS245)
- WESTGATE MVP99-360-1CFEED-THROUGH ARMORED GROUND CLAMP (MVP99-360-1C)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 6A, 600V AC, Indicating (LPJ-6SPI)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 250A, 600V AC, Non-Indicating (LPJ-250SP)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 10A, 600V AC, Indicating (LPJ-10SPI)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 0.5A, 600V AC, Non-Indicating (LP-CC-1/2)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 0.25A, 600V AC, Non-Indicating (KTK-R-1/4)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 125A, 250V AC, Non-Indicating (FRN-R-125)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 30A, 600V AC, Non-Indicating (KTK-R-30)
- Eaton Bussmann Fuses