Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, AGA Series, Fast-Acting, 6A, 125V AC, Non-Indicating
Mfr # BK/AGA-6
Zoro # G605879664
product price: $1.35
/ea
Sold in multiples of 55 for $74.25
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGA
- Speed Fast-Acting
- Amps 6A
- AC Voltage Rating 125V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/AGA-6
- Zoro # G605879664
- Country of Origin Taiwan, Province of China
- Category UL Class Fuses
Dimensions
Length | 0.625 in |
Diameter | 0.25 in |
Details
Series | AGA |
Speed | Fast-Acting |
Amps | 6A |
AC Voltage Rating | 125V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 1kA at 32V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON DIMMER DECORA WHT 120V (DD00R-DLM)
- HUBBELL 30A Watertight Locking Plug 4P 4W 120/208VAC (HBL28W78)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T104P)
- EATON Reset Bar (ZEB-XRB)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 30A, 600V AC, Non-Indicating (DFJ-30)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 20A, 250V AC, Non-Indicating (FRN-R-20)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SPI Series, Time-Delay, 60A, 250V AC, Indicating (LPN-RK-60SPI)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 30A, 600V AC, Indicating (LPS-RK-30SPI)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 60A, 250V AC, Non-Indicating (NON-60)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 1.60A, 600V AC, Non-Indicating (LPJ-1-6/10SP)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 125A, 300V AC, Non-Indicating (JJN-125)
- Eaton Bussmann UL Class Fuses