Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, AGA Series, Fast-Acting, 25A, 125V AC, Non-Indicating
Mfr # AGA-25
Zoro # G005879813
product price: $1.89
/ea
Sold in multiples of 38 for $71.82
$71.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGA
- Speed Fast-Acting
- Amps 25A
- AC Voltage Rating 125V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # AGA-25
- Zoro # G005879813
- Country of Origin Taiwan, Province of China
- Category UL Class Fuses
Dimensions
Length | 0.625 in |
Diameter | 0.25 in |
Details
Series | AGA |
Speed | Fast-Acting |
Amps | 25A |
AC Voltage Rating | 125V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 1kA at 32V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Weight | 0.006 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 11.8" L Cable Tie OR PK 100 (36J227)
- ZORO SELECT Strut Channel, 5 ft. L, Aluminum, 12 Gauge (FS-200SS AL 60.00)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 4 D (G1X4LG6-A)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 110 V DC standard coil (CAD32FD)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 50A, 480V AC, Non-Indicating (SC-50)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 3A, 600V AC, Non-Indicating (KTK-R-3)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 50A, 250V AC, Non-Indicating (FRN-R-50)
- EATON BUSSMANN Fuse, Time Delay, 100A, FRS-R Series, 600V AC, 300V DC, 7 7/8 in L x 1 1/8 in dia (FRS-R-100)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 30A, 250V AC, Indicating (FRN-R-30ID)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 40A, 600V AC, Non-Indicating (DFJ-40)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 8A, 250V AC, Nonindicating (TR8R)
- Eaton Bussmann Fuses