Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, AGA Series, Fast-Acting, 15A, 125V AC, Non-Indicating
Mfr # BK/AGA-15
Zoro # G205879989
Sold in multiples of 42 for $70.98
$70.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGA
- Speed Fast-Acting
- Amps 15A
- AC Voltage Rating 125V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BK/AGA-15
- Zoro # G205879989
- Country of Origin Taiwan, Province of China
- Category UL Class Fuses
Dimensions
Length | 0.625 in |
Diameter | 0.25 in |
Details
Series | AGA |
Speed | Fast-Acting |
Amps | 15A |
AC Voltage Rating | 125V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 1kA at 32V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (5325-GY)
- HUBBELL 15A Duplex Receptacle 277VAC 7-15R BN (HBL5302)
- PANDUIT 40-7/64" L, 1/2" W, Black Plastic Lashing Cable Tie, Package quantity: 25 (PLT12EH-Q0)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Non Hinged Clamp (A181806)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 8A, 250V AC, Non-Indicating (NON-8)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 6A, 600V AC, Non-Indicating (LPS-RK-6SP)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 250A, 600V AC, Non-Indicating (JKS-250)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 80A, 600V AC, Indicating (LPS-RK-80SPI)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 10A, 600V AC, Indicating (LPS-RK-10SPI)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 70A, 600V AC, Non-Indicating (JJS-70)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 0.6A, 600V AC, Non-Indicating (LP-CC-6/10)
- Eaton Bussmann Fuses