Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, ABC Series, Fast-Acting, 2A, 250V AC, Non-Indicating
Mfr # BK/ABC-2-R
Zoro # G505879719
product price: $2.35
/ea
Sold in multiples of 100 for $235.00
$235.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ABC
- Speed Fast-Acting
- Amps 2A
- AC Voltage Rating 250V AC
- DC Voltage Rating 125V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/ABC-2-R
- Zoro # G505879719
- UPC # 51712646635
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 32 mm |
Diameter | 6 mm |
Details
Series | ABC |
Speed | Fast-Acting |
Amps | 2A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 125V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 100A at 250V AC, 10kA at 250V DC |
Body Style | Cylindrical |
Body Material | Ceramic |
Item | UL Class Fuse |
Weight | 0.006 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-111-C)
- ZORO SELECT Wall Switch, Black, 20A, 1-Pole Switch (4901L)
- DAYTON Thermocouple Probe, K, 12in, Inconel, 22 AWG (36GK71)
- LUTRON Switches, Mechanical, Gen Purpose, White (CA-1PS-WH)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 2A, 250V AC, Non-Indicating (NON-2)
- EATON BUSSMANN Fuse, Time Delay, 15A, LPJ Series, 600V AC, 300V DC, 2 1/4 in L x 13/16 in dia (LPJ-15SP)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 225A, 600V AC, Non-Indicating (FRS-R-225)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 10A, 600V AC, Non-Indicating (JKS-10)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 2A, 600V AC, Non-Indicating (DFJ-2)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 300A, 600V AC, Non-Indicating (JJS-300)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 25A, 480V AC, Non-Indicating (SLC025)
- Eaton Bussmann UL Class Fuses