Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, ABC Series, Fast-Acting, 20A, 250V AC, Non-Indicating
Mfr # BK/ABC-20
Zoro # G805879754
product price: $2.45
/ea
Sold in multiples of 19 for $46.55
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ABC
- Speed Fast-Acting
- Amps 20A
- AC Voltage Rating 250V AC
- DC Voltage Rating 125V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/ABC-20
- Zoro # G805879754
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 32 mm |
Diameter | 6 mm |
Details
Series | ABC |
Speed | Fast-Acting |
Amps | 20A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 125V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 400A at 250V AC, 1kA at 125V AC, 10kA at 125V DC |
Body Style | Cylindrical |
Body Material | Ceramic |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 2 D (G2X2LG6)
- SOUTHWIRE Circuit Interrupters, 12/3 Sjtw, L 2', Amps 15, Voltage 125 Vac, Yellow (260200-08-6)
- NOARK Overload 2.3-3.2A 3 Pole (RHU-10/1-3.2)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 20-1/4 in H, 2-3/4 in D (E8PB)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 20A, 600V AC, Non-Indicating (DFJ-20)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 25A, 250V AC, Non-Indicating (LPN-RK-25SP)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 30A, 600V AC, Indicating (FRS-R-30ID)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 15A, 250V AC, Non-Indicating (NON-15)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 0.75A, 600V AC, Non-Indicating (KTK-R-3/4)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SPI Series, Time-Delay, 60A, 250V AC, Indicating (LPN-RK-60SPI)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 40A, 250V AC, Non-Indicating (LPN-RK-40SP)
- Eaton Bussmann Fuses