Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, ABC Series, Fast-Acting, 12A, 250V AC, Non-Indicating
Mfr # BK/ABC-12-R
Zoro # G205879774
product price: $2.45
/ea
Sold in multiples of 100 for $245.00
$245.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ABC
- Speed Fast-Acting
- Amps 12A
- AC Voltage Rating 250V AC
- DC Voltage Rating 125V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/ABC-12-R
- Zoro # G205879774
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 32 mm |
Diameter | 6 mm |
Details
Series | ABC |
Speed | Fast-Acting |
Amps | 12A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 125V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 10kA at 250V AC/DC |
Body Style | Cylindrical |
Body Material | Ceramic |
Item | UL Class Fuse |
Weight | 0.006 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Green (WL-SW-025-50-GN)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 6A, 125V AC, 10kA at 125V AC (BP/GMA-6A)
- PANDUIT 6 AWG Non-Insulated Ring Terminal #10 Stud PK20 (P6-10R-E)
- NVENT HOFFMAN Mild Steel Door Enclosure, 20 in H, 6 in D (CSD20126)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 600A, 600V AC, Non-Indicating (LPS-RK-600SP)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 50A, 300V AC, Non-Indicating (JJN-50)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 60A, 250V AC, Indicating (FRN-R-60ID)
- EATON BUSSMANN UL Class Fuse, L Class, KLU Series, Time-Delay, 800A, 600V AC, Non-Indicating (KLU-800)
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 30A, LP-CC Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (LP-CC-30)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 12A, 600V AC, Non-Indicating (KTK-R-12)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 45A, 250V AC, Non-Indicating (TR45R)
- Eaton Bussmann UL Class Fuses