Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, 6125TD Series, Time-Delay, 1A, 125V AC
Mfr # TR1/6125TD1-R
Zoro # G905879777
product price: $0.83
/ea
Sold in multiples of 1000 for $830.00
$830.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 6125TD
- Speed Time-Delay
- Amps 1A
- AC Voltage Rating 125V AC
- DC Voltage Rating 60V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # TR1/6125TD1-R
- Zoro # G905879777
- Country of Origin China
- Category UL Class Fuses
Details
Series | 6125TD |
Speed | Time-Delay |
Amps | 1A |
AC Voltage Rating | 125V AC |
DC Voltage Rating | 60V DC |
Interrupt Rating | 50A at 125V AC, 50A at 60V DC |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Duct Spacer Base 3.000 X 3.000, Item# 4030-30 [Case] (FABDUCTSPACER4030-30-CS190-PC)
- HALEX 2-1/4 Heavy Duty Wireholder (60222)
- SQUARE D Mini circuit breaker accessory, QO, padlock attachment, 2 pole, ground fault interrupter (GFI2PA)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 5A, 600V AC, Non-Indicating (KLM-5)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 5A, 600V AC, Non-Indicating (KTK-R-5)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 25A, 600V AC, Non-Indicating (LPS-RK-25SP)
- EATON BUSSMANN Fuse, Time Delay, 70A, FRS-R Series, 600V AC, 300V DC, 7 7/8 in L x 1 1/8 in dia (FRS-R-70)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 100A, 600V AC, Non-Indicating (JJS-100)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 40A, 600V AC, Non-Indicating (LPS-RK-40SP)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.50A, 250V AC, Non-Indicating (FRN-R-1/2)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 6-1/4A, 250V AC, Nonindicating (A2D6-1/4R)
- Eaton Bussmann UL Class Fuses