Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, 6125FF Series, Fast-Acting, 3.5A, 125V AC
Mfr # TR2/6125FF3.5-R
Zoro # G705879953
product price: $0.53
/ea
Sold in multiples of 150 for $79.50
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 6125FF
- Speed Fast-Acting
- Amps 3.5A
- AC Voltage Rating 125V AC
- DC Voltage Rating 72V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # TR2/6125FF3.5-R
- Zoro # G705879953
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 6.1 mm |
Diameter | 2.72 mm |
Details
Series | 6125FF |
Speed | Fast-Acting |
Amps | 3.5A |
AC Voltage Rating | 125V AC |
DC Voltage Rating | 72V DC |
Interrupt Rating | 50A at 125V AC, 50A at 72V DC, 300A at 32V DC |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Heat Shrink Tubing Black 160 pk (HST-ASTB)
- EATON CUTLER-HAMMER HUB CLOSURE 1-1/2"" (ARP00005CH15)
- HONEYWELL T775R2001 Electronic Temperature (T775R2001)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNJ1)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 250A, 600V AC, Non-Indicating (DFJ-250)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 5.60A, 600V AC, Non-Indicating (FRS-R-5-6/10)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 35A, 250V AC, Non-Indicating (FRN-R-35)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 50A, 600V AC, Indicating (TCF50)
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 5A, FNQ-R Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (FNQ-R-5)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 20A, 300V AC, Non-Indicating (JJN-20)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 175A, 600V AC, Non-Indicating (JLS175)
- Eaton Bussmann Fuses