Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, 6125FF Series, Fast-Acting, 1A, 125V AC
Mfr # TR2/6125FF1-R
Zoro # G805879839
Sold in multiples of 5000 for $2,650.00
$2,650.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 6125FF
- Speed Fast-Acting
- Amps 1A
- AC Voltage Rating 125V AC
- DC Voltage Rating 72V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # TR2/6125FF1-R
- Zoro # G805879839
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 6.1 mm |
Diameter | 2.72 mm |
Details
Series | 6125FF |
Speed | Fast-Acting |
Amps | 1A |
AC Voltage Rating | 125V AC |
DC Voltage Rating | 72V DC |
Interrupt Rating | 50A at 125V AC, 50A at 72V DC, 300A at 32V DC |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFCI ST OUTLET 20A IV (GFNT2-0RI)
- AMERELLE Contmp Wallplt1Dup Ltoak (901DL)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 15V DC, 90W, 6A, Panel (SLS15060T)
- GE Miniature Circuit Breaker, THQMV Series 100A, 2 Pole, 120/240V AC (THQMV100D)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 10A, 600V AC, Non-Indicating (LPS-RK-10SP)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 0.75A, 250V AC, Non-Indicating (NON-3/4)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (LP-CC-1-1/4)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 100A, 600V AC, Indicating (LPJ-100SPI)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 9A, 600V AC, Non-Indicating (LPS-RK-9SP)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 25A, 600V AC, Non-Indicating (DFJ-25)
- MERSEN CC Class, ATQR Series, Time-Delay, 5.6A, 600V AC, Non-Indicating (ATQR5-6/10)
- Eaton Bussmann Fuses