Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, 6125FF Series, Fast-Acting, 0.75A, 125V AC
Mfr # TR2/6125FF750-R
Zoro # G805880026
product price: $0.53
/ea
Sold in multiples of 150 for $79.50
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 6125FF
- Speed Fast-Acting
- Amps 0.75A
- AC Voltage Rating 125V AC
- DC Voltage Rating 72V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # TR2/6125FF750-R
- Zoro # G805880026
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 6.1 mm |
Diameter | 2.72 mm |
Details
Series | 6125FF |
Speed | Fast-Acting |
Amps | 0.75A |
AC Voltage Rating | 125V AC |
DC Voltage Rating | 72V DC |
Interrupt Rating | 50A at 125V AC, 50A at 72V DC, 300A at 32V DC |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 24VDC, 10A (CA3SK11BD)
- KABELSCHLEPP Varitrak(R), Open, Nylon, Width 180mm, 1 Ft (MK0950.141.RD.200-1v1)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE6)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, EA (GRJEA50)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 50A, 480V AC, Non-Indicating (SC-50)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 175A, 600V AC, Non-Indicating (FRS-R-175)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 1A, 600V AC, Non-Indicating (LPS-RK-1SP)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 25A, 250V AC, Non-Indicating (NON-25)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 60A, 600V AC, Non-Indicating (NOS-60)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 7.5A, 600V AC, Non-Indicating (LP-CC-7-1/2)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 60A, 600V AC, Indicating (TRS60RID)
- Eaton Bussmann Fuses