Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, 6125FA Series, Fast-Acting, 0.5A, 125V AC
Mfr # TR2/6125FA500MA
Zoro # G805879877
product price: $1.35
/ea
Sold in multiples of 150 for $202.50
$202.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 6125FA
- Speed Fast-Acting
- Amps 0.5A
- AC Voltage Rating 125V AC
- DC Voltage Rating 125V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # TR2/6125FA500MA
- Zoro # G805879877
- Country of Origin China
- Category UL Class Fuses
Details
Series | 6125FA |
Speed | Fast-Acting |
Amps | 0.5A |
AC Voltage Rating | 125V AC |
DC Voltage Rating | 125V DC |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (22975701)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 1" H (5133361)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 208V (HBL5100R9W)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 7A, 250V AC, Non-Indicating (FRN-R-7)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 5A, 600V AC, Non-Indicating (DFJ-5)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 90A, 600V AC, Indicating (LPS-RK-90SPI)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 6.25A, 250V AC, Non-Indicating (FRN-R-6-1/4)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 90A, 600V AC, Non-Indicating (FRS-R-90)
- EATON BUSSMANN Fuse, Time Delay, 100A, FRS-R Series, 600V AC, 300V DC, 7 7/8 in L x 1 1/8 in dia (FRS-R-100)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 2-8/10A, 600V AC, Nonindicating (A6D2-8/10R)
- Eaton Bussmann Fuses