Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, 3216TD Series, Time-Delay, 7A, 32V AC
Mfr # TR/3216TD7-R
Zoro # G205879606
product price: $1.00
/ea
Sold in multiples of 2500 for $2,500.00
$2,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 3216TD
- Speed Time-Delay
- AC Voltage Rating 32V AC
- DC Voltage Rating 32V DC
- Interrupt Rating 35A at 32V AC, 35A at 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # TR/3216TD7-R
- Zoro # G205879606
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 3.2 mm |
Diameter | 1.6 mm |
Details
Series | 3216TD |
Speed | Time-Delay |
Amps | 7A |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Interrupt Rating | 35A at 32V AC, 35A at 32V DC |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Locknut, Thread, 1-1/4in, 2-3/16inL, 316 SS (S61200LN00)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (30C521)
- MARINCO Day/Night Solar Vent 4in - White (N20804W)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 80A, 250V AC, Non-Indicating (LLNRK 80)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 60A, 600V AC, Indicating (LPJ-60SPI)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 25A, 600V AC, Indicating (LPS-RK-25SPI)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 40A, 250V AC, Non-Indicating (LPN-RK-40SP)
- EATON BUSSMANN Fuse, Time Delay, 70A, FRS-R Series, 600V AC, 300V DC, 7 7/8 in L x 1 1/8 in dia (FRS-R-70)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 5A, 250V AC, Non-Indicating (FRN-R-5)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 6A, 125V AC, Non-Indicating (BP/GMA-6A)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 30A, 250V AC, Non-Indicating (FLNR030)
- Eaton Bussmann Fuses