Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, 3216TD Series, Time-Delay, 6.3A, 32V AC
Mfr # TR/3216TD6.3-R
Zoro # G205879620
product price: $1.55
/ea
Sold in multiples of 2500 for $3,875.00
$3,875.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 3216TD
- Speed Time-Delay
- AC Voltage Rating 32V AC
- DC Voltage Rating 32V DC
- Interrupt Rating 35A at 32V AC, 35A at 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # TR/3216TD6.3-R
- Zoro # G205879620
- Country of Origin Korea, Republic of
- Category UL Class Fuses
Dimensions
Length | 3.2 mm |
Diameter | 1.6 mm |
Details
Series | 3216TD |
Speed | Time-Delay |
Amps | 6.3A |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Interrupt Rating | 35A at 32V AC, 35A at 32V DC |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Cable Protector Cover Ramp (PCBLCO102)
- SQUARE D Operating mechanism, flange mounted, variable depth, 100A, 600V, no fuse, switch mechanism, 6 inch handle, NEMA 4 (9422ATEN101)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V01S)
- TELEMECANIQUE SENSORS Limit Switch (ZCKE65)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 20A, 600V AC, Non-Indicating (FNQ-R-20)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 200A, 600V AC, Non-Indicating (JKS-200)
- EATON BUSSMANN UL Class Fuse, AGC Series, Fast-Acting, 1A, 250V AC, Non-Indicating (BP/AGC-1-RP)
- EATON BUSSMANN Fuse, Time Delay, 15A, LPJ Series, 600V AC, 300V DC, 2 1/4 in L x 13/16 in dia (LPJ-15SP)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 4A, 600V AC, Non-Indicating (LPS-RK-4SP)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 60A, 250V AC, Non-Indicating (LPN-RK-60SP)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 175A, 600V AC, Non-Indicating (LPS-RK-175SP)
- Eaton Bussmann UL Class Fuses