Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, 3216FF Series, Fast-Acting, 7A, 32V AC
Mfr # TR/3216FF7-R
Zoro # G605879640
product price: $0.76
/ea
Sold in multiples of 3000 for $2,280.00
$2,280.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 3216FF
- Speed Fast-Acting
- Amps 7A
- AC Voltage Rating 32V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # TR/3216FF7-R
- Zoro # G605879640
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 3.2 mm |
Diameter | 1.6 mm |
Details
Series | 3216FF |
Speed | Fast-Acting |
Amps | 7A |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Interrupt Rating | 50A at 32V AC, 50A at 32V DC |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Ring Terminal #6 Stud PK50 (MVU10-6RX)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 30A, 2 Pole, 277/480V AC, B Curve (BDA24030Y4)
- BALDOR-RELIANCE Baldor-Reliance Conduit Box Kit, Standard Size, 09CB5001A15SP, 184T, 215T, 254-6 NEMA Frames (09CB5001A15SP)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 3.5" x 10ft- Black (WL-SW-HD-350-10-BK)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.4A, 600V AC, Non-Indicating (FNQ-R-1-4/10)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 2A, FNQ-R Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (FNQ-R-2)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 3.50A, 600V AC, Non-Indicating (FRS-R-3-1/2)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 40A, 600V AC, Indicating (LPJ-40SPI)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 4A, 250V AC, Non-Indicating (FRN-R-4)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 17.50A, 250V AC, Non-Indicating (FRN-R-17-1/2)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 650A, 600V AC, Non-Indicating (KLPC650.X)
- Eaton Bussmann Fuses