Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, 3216FF Series, Fast-Acting, 1A, 32V AC
Mfr # TR/3216FF1-R
Zoro # G205879903
Sold in multiples of 3000 for $2,370.00
$2,370.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 3216FF
- Speed Fast-Acting
- Amps 1A
- AC Voltage Rating 32V AC
- DC Voltage Rating 63V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # TR/3216FF1-R
- Zoro # G205879903
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 3.2 mm |
Diameter | 1.6 mm |
Details
Series | 3216FF |
Speed | Fast-Acting |
Amps | 1A |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 63V DC |
Interrupt Rating | 50A at 32V AC, 50A at 63V DC |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 110A, 600V AC, Non-Indicating (JJS-110)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Gray, Series: 6000 (6003-30-00)
- LEVITON Hinged Plug 15A White (3W101-0WH)
- POLARIS Insulated Multitap Connector, 3.43 In. L (IPLD3/0-4B)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 6A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-6)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 20A, 250V AC, Non-Indicating (FRN-R-20)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 25A, 600V AC, Non-Indicating (JKS-25)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 25A, 250V AC, Non-Indicating (LPN-RK-25SP)
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 200A, 600V AC, Non-Indicating (NOS-200)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (LPJ-2-1/4SP)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 70A, 600V AC, Non-Indicating (JLS070)
- Eaton Bussmann Fuses