Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, 3216FF Series, Fast-Acting, 12A
Mfr # TR/3216FF12-R
Zoro # G306130781
product price: $0.75
/ea
Sold in multiples of 3000 for $2,250.00
$2,250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 3216FF
- Speed Fast-Acting
- Amps 12A
- DC Voltage Rating 24V DC
- Interrupt Rating 150A at 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # TR/3216FF12-R
- Zoro # G306130781
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 3.2 mm |
Diameter | 1.6 mm |
Details
Series | 3216FF |
Speed | Fast-Acting |
Amps | 12A |
DC Voltage Rating | 24V DC |
Interrupt Rating | 150A at 24V DC |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 10A, 1 Pole, Not Rated, C Curve (M9U21110)
- ASSOCIATED EQUIPMENT Rocker Switch For Aso6029 (610263)
- QUICKCABLE Automotive Fuse, ATC Series, 30A, 32V DC, 25 PK (509131-025)
- NVENT HOFFMAN Panel, fits 300x250mm, Steel (LP3025G)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 4A, 600V AC, Non-Indicating (DFJ-4)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (FRS-R-6-1/4)
- EATON BUSSMANN Fuse, Time Delay, 35A, LPJ Series, 600V AC, 300V DC, 2 3/8 in L x 1 1/16 in dia (LPJ-35SP)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.50A, 250V AC, Non-Indicating (FRN-R-1/2)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 6.25A, 250V AC, Non-Indicating (FRN-R-6-1/4)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 175A, 600V AC, Non-Indicating (JKS-175)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 7A, 600V AC, Nonindicating (TRS7R)
- Eaton Bussmann UL Class Fuses