Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, 3216FF Series, Fast-Acting, 0.375A, 32V AC
Mfr # TR/3216FF375-R
Zoro # G405879567
product price: $0.94
/ea
Sold in multiples of 3000 for $2,820.00
$2,820.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 3216FF
- Speed Fast-Acting
- Amps 0.375A
- AC Voltage Rating 32V AC
- DC Voltage Rating 63V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # TR/3216FF375-R
- Zoro # G405879567
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 3.2 mm |
Diameter | 1.6 mm |
Details
Series | 3216FF |
Speed | Fast-Acting |
Amps | 0.375A |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 63V DC |
Interrupt Rating | 50A at 32V AC, 50A at 63V DC |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, B Series 15A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-615-111-D)
- POWER FIRST 50 ft. 16/3 Lighted Extension Cord SJTW (21RJ51)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T102-51)
- ARMSTRONG 95M57 100438-03 Contactor 24V (95M57)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 350A, 600V AC, Non-Indicating (LPS-RK-350SP)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 175A, 600V AC, Non-Indicating (JKS-175)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 0.5A, 600V AC, Non-Indicating (KTK-R-1/2)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 3A, 600V AC, Non-Indicating (JJS-3)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 30A, 600V AC, Non-Indicating (DFJ-30)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 1A, 600V AC, Non-Indicating (SC-1)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 3.5A, 600V AC, Non-Indicating (KLKR03.5)
- Eaton Bussmann UL Class Fuses