Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, 3216FF Series, Fast-Acting, 0.25A, 32V AC
Mfr # TR/3216FF250-R
Zoro # G205879590
product price: $0.99
/ea
Sold in multiples of 3000 for $2,970.00
$2,970.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 3216FF
- Speed Fast-Acting
- Amps 0.25A
- AC Voltage Rating 32V AC
- DC Voltage Rating 63V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # TR/3216FF250-R
- Zoro # G205879590
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 3.2 mm |
Diameter | 1.6 mm |
Details
Series | 3216FF |
Speed | Fast-Acting |
Amps | 0.25A |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 63V DC |
Interrupt Rating | 50A at 32V AC, 50A at 63V DC |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Digital monitoring relay Current monitor (3UG4622-1AW30)
- NVENT HOFFMAN Conduit Hole Seal, 1.06 In Hole, Steel (AS075)
- SUPERIOR ELECTRIC 9 Feet 14 AWG SOOW 2 Wire 125 Volt NEMA 1-15P Electrical Cord (EC142V6)
- MKT FASTENING Conduit Strap, 1" Pin, 3/4", PK50 (DCC75100)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 100A, 600V AC, Non-Indicating (LPS-RK-100SP)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (FNQ-R-1-1/2)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 40A, 600V AC, Indicating (LPJ-40SPI)
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 200A, 250V AC, Non-Indicating (NON-200)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 100A, 600V AC, Indicating (LPS-RK-100SPI)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 110A, 300V AC, Non-Indicating (JJN-110)
- MERSEN Fuse, RK1 Class, Time Delay, 35A, 250V AC, Indicating (A2D35R)
- Eaton Bussmann Fuses