Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, 10A, 250V AC
Mfr # 2432B59
Zoro # G506157168
product price: $669.99
/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 10A
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
- Length 0.57 in
- Weight 0.055 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 2432B59
- Zoro # G506157168
- Country of Origin Unknown
- Category UL Class Fuses
Dimensions
Length | 0.57 in |
Details
Amps | 10A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Item | UL Class Fuse |
Weight | 0.055 lb |
Voltage (AC) | 250 V-AC |
Current | 10 A AMP |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND N4/12 Wiring Trough, 8 x 8 x 12, Steel/Gray (1486E12)
- CANTEX Two Hole Conduit Strap, PVC, 6.3 In. L (5133740)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5362)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 5,500 W/5,000 W Rated, 5,500 W Surge, Recoil Start (100231)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 2A, 250V AC, Non-Indicating (LPN-RK-2SP)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 45A, 600V AC, Indicating (LPJ-45SPI)
- EATON BUSSMANN Fuse, Time Delay, 70A, FRS-R Series, 600V AC, 300V DC, 7 7/8 in L x 1 1/8 in dia (FRS-R-70)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 40A, 600V AC, Non-Indicating (NOS-40)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 175A, 300V AC, Non-Indicating (JJN-175)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 3.2A, 600V AC, Non-Indicating (FNQ-R-3-2/10)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 90A, 600V AC, Non-Indicating (TRS90R)
- Eaton Bussmann Fuses