Shop All Fuse Reducers & Clips
Eaton Bussmann
Tron Fuse Clip
Mfr # BK/1A1907-06-R
Zoro # G205929240
product price: $0.21
/ea
Sold in multiples of 1000 for $210.00
$210.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.32 in
- Length 0.28 in
- Height 0.41 in
- Series 1A1907
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/1A1907-06-R
- Zoro # G205929240
- Country of Origin United States
- Category Fuse Reducers & Clips
Dimensions
Width | 0.32 in |
Length | 0.28 in |
Height | 0.41 in |
For Fuse Size | 1/4 in dia |
Fits Fuse Diameter | 1/4 in |
Details
Item | Fuse Clip |
Series | 1A1907 |
Body Material | Brass |
Mounting Style | PCB |
Fits Fuse Type | Blade Fuse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 16 in D (1447SL16HK)
- PANDUIT Ferrule, non-insulated, 3/0 AWG (95.0mm (F90-25-L)
- ZORO SELECT Strut Channel, 4 ft. L, Aluminum, 12 Gauge (FS-200SS AL 48.00)
- APC PDU, 30A, 24 Outlet, 10 ft, Black (AP7541)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.616-R)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 400A Max. Amps, 600V AC Max. Volts, 400A Amp Range (NO.2642)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 200A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.626-R)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.216-R)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 600A Max. Amps, 600V AC Max. Volts, 600A Amp Range (2664)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.216)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 200A Max. Amps, 600V AC Max. Volts, 200A Amp Range (NO.2621-R)
- Eaton Bussmann Fuse Reducers & Clips