Shop All Fuse Reducers & Clips
Eaton Bussmann
Tron Fuse Clip
Mfr # BK/1A1907-02
Zoro # G005929228
product price: $0.20
/ea
Sold in multiples of 527 for $105.40
$105.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.32 in
- Height 0.41 in
- Length 0.28 in
- For Fuse Size 1/4 in dia
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/1A1907-02
- Zoro # G005929228
- Country of Origin United States
- Category Fuse Reducers & Clips
Dimensions
Width | 0.32 in |
Height | 0.41 in |
Length | 0.28 in |
For Fuse Size | 1/4 in dia |
Fits Fuse Diameter | 1/4 in |
Details
Item | Fuse Clip |
Body Material | Brass |
Mounting Style | PCB |
Series | 1A1907 |
Fits Fuse Type | Blade Fuse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Surge Protection Device, 1 Phase, 120V AC, 1 Poles, 2 Wires + Ground, 60kA (AGPH12015)
- SCHNEIDER ELECTRIC Cvr For Xb6D 65168023 (ZB6YD001)
- ABB AF265-30-11-11, CTR, 3P, 248A, 20-60VDC/24-60VAC, 1/1 (AF265-30-11-11)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 50' Length - Orange (HS357-S50-ORANGE)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30A Amp Range (NO.263-R)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.216-R)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 600A Max. Amps, 600V AC Max. Volts, 600A Amp Range (2664)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 200A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.626-R)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30A Amp Range (NO.663)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 400A Max. Amps, 600V AC Max. Volts, 400A Amp Range (NO.2641-R)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30A Amp Range (NO.263)
- Eaton Bussmann Fuse Reducers & Clips