Shop All Terminal Blocks
Eaton Bussmann
Terminal Block
Mfr # TB100-03SP
Zoro # G705798742
Sold in multiples of 10 for $105.50
$105.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles Three-pole
- Voltage Rating 300V
- Color Black
- Type Double row, barrier
- Material Tin-plated brass terminal, Zinc-plated Steel SEMS philslot screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # TB100-03SP
- Zoro # G705798742
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Product Width | .88 IN |
Product Length/Depth | 2.16 IN |
Product Height | .41 IN |
Details
Number of Poles | Three-pole |
Voltage Rating | 300V |
Color | Black |
Type | Double row, barrier |
Material | Tin-plated brass terminal, Zinc-plated Steel SEMS philslot screw |
Connection | #6-32 TPI Screw |
Mounting | Screw |
Special Features | Breakdown voltage 3600V |
Operating Temperature | -40° to 130°C |
Torque Rating | 9 lb-in |
Amperage Rating | 30A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Contact, 10-12 ga., 50A, PK10 (123101-010)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-2PQ)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Orchid (NHC1042CR)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK200 (P8-10R-T)
- EATON BUSSMANN Pwr Dist Block, 115A, 1P, 1P Secondary, 600V (16200-1)
- BLUE SEA SYSTEMS Blue Sea 2512 Terminal Block 30AMP - 12 Circuit (2512)
- SQUARE D End Barrier, Natura, 2.40 in L (9080GC6B)
- ZORO SELECT Terminal Strip, 30A, 7 Pole, 600VAC (6ZEJ2)
- SCHNEIDER ELECTRIC Mounting Base Terminal and Contact Block (ZB4-BZ103)
- SQUARE D End Barrier, Natural, 6.60 in L, 6 Pole (9080GK6B)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 12 inches long (9080MH312)
- Eaton Bussmann Terminal Blocks