Shop All Ceramic Fuses
Eaton Bussmann
Telpower Fuse
Mfr # TPL-BH
Zoro # G706130732
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TPL
- Body Style Cylindrical
- Length 1 in
- Body Material Ceramic
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # TPL-BH
- Zoro # G706130732
- Country of Origin Mexico
- Category Ceramic Fuses
Dimensions
Length | 1 in |
Details
Series | TPL |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Weight | 1 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 2.5A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-2.5-R)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 25kA (STV25K10S)
- NVENT CADDY Conduit Clamp, 3 In EMT, Silver (SCH56B)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC50D0375B)
- EATON BUSSMANN Ceramic Fuse, 60A, 250V AC (NO 263)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 160mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-160MA)
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 12A, 250V AC, 5 PK (GBB-12-R)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 2A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-2-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 250V DC, 5 PK (ABC-2-R)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 250mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-250-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 0.125A, 250V AC, 5 PK (ABC-1/8-R)
- Eaton Bussmann Ceramic Fuses