Shop All Terminal Blocks
Eaton Bussmann
Tb345 Series Double Row Terminal Block
Mfr # TB345-06BL1
Zoro # G405798554
Sold in multiples of 3 for $94.65
$94.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles Six-pole
- Center Spacing 0.562 in
- Type Barrier
- Color Black
- Voltage Rating 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # TB345-06BL1
- Zoro # G405798554
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Product Length/Depth | 12.1 IN |
Product Width | 6.5 IN |
Product Height | 5.7 IN |
Details
Number of Poles | Six-pole |
Center Spacing | 0.562 in |
Type | Barrier |
Color | Black |
Voltage Rating | 600V |
Material | Molded thermoplastic base, tin-plated brass terminal, nickel-plated brass philslot screw |
Torque Rating | 20 lb-in |
Operating Temperature | -40° to 130°C |
Amperage Rating | 45A |
Special Features | Breakdown voltage 7500V |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Current control relay, Harmony Control Relays, 5A, 1CO, overcurrent function, 250V AC DC (RM17JC00MW)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D50)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO1151021)
- NVENT HOFFMAN Ct Mounting Base, Steel (CTMB8003)
- EATON BUSSMANN Pwr Dist Block, 115A, 1P, 1P Secondary, 600V (16200-1)
- DISCO Red Nyln Piggyback Terminal 1/4" Tab Female F/I 22-18 Ga. PK15 (3653PK)
- ZORO SELECT Terminal Strip, 30A, 18 Pole, 600VAC (6ZEJ6)
- BLUE SEA SYSTEMS Blue Sea 2506 Terminal Block 30AMP - 6 Circuit (2506)
- SCHNEIDER ELECTRIC Blank Marking Card, 60 Characters (NSYTRABPV6)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 35mm2, passthrough, 2 points, set of 10 (NSYTRV352)
- ILSCO Lds-1 Power Distribution Side Plate Terminal And Contact Block 10PK (LDS-1)
- Eaton Bussmann Terminal Blocks