Shop All Wall Switches
Eaton Bussmann
Switch, 100A, Non-F, 3P, UL98
Mfr # RD100-3
Zoro # G404217803
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8 in
- Width 6 in
- Amps 100 A
- Type Non-fused disconnect switch
- Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # RD100-3
- Zoro # G404217803
- UPC # 051712402415
- Country of Origin China
- Category Wall Switches
Dimensions
Depth | 8 in |
Width | 6 in |
Height | 14 in |
Product Width | 6 IN |
Product Length/Depth | 8 IN |
Product Height | 14 IN |
Details
Item | Switch,100A,Non-F,3P,UL98 |
Amps | 100 A |
Type | Non-fused disconnect switch |
Voltage | 600V |
Protection Method | Nonfusible |
Operating Temperature | -20° to 70°C |
Special Features | Compact switch, Front/side handle operation |
Voltage Rating | 600V |
Amperage Rating | 100A |
Description
Switch,100A,Non-F,3P,UL98, Nonfusible, 100 A Amps, Voltage 600V, Height 14 in, Width 6 in, Depth 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THHQL Series 20A, 1 Pole, 120/240V AC (THHQL1120)
- GENERAC Spill Box for Diesel Generator (6502)
- SAGINAW CONTROL & ENGINEERING Enclosure, 6.13 in H, 3 in D (SCE-604CHNF)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BL2)
- EATON BUSSMANN Recept Fused F/Box (BP/SRU)
- EATON BUSSMANN Switch Fused F/Box (BP/SSU)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2004NI)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (SNAP1221WNA)
- HUBBELL Wall Switch, Toggle, Momentary, Black (HBL1557L)
- ZORO SELECT Switch, Brown, 20A, 1-Pole Switch, 1 to 2 HP (9901)
- HUBBELL Barge Overfil Vapor Control Switch (HBL516C1W)
- Eaton Bussmann Wall Switches